Specifications
Dimensions
- Length2-3/8 in
- Weight0.044
Details
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854007234
- Tip StylePhillips
Overview
Mfr description
PSP1150 PHILLIPS 1 SCREWDRIVER X 2-3/8"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Dual composition ergonomic handle.
- Rotating finger cap.