Motion
PSSL35150 SLOTTED 3.5MM SCREWDRIVER X

Vega Industries
PSSL35150 SLOTTED 3.5MM SCREWDRIVER X

VEGA Slotted 3.5mm Precision Screwdriver x 2-3/8"
MI ITEM #13109277
MFR #PSSL35150 SLOTTED 3.5MM SCREWDRIVER X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
PSSL35150 SLOTTED 3.5MM SCREWDRIVER X

VEGA Slotted 3.5mm Precision Screwdriver x 2-3/8"
MI ITEM #13109277
MFR #PSSL35150 SLOTTED 3.5MM SCREWDRIVER X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSSL35150 SLOTTED 3.5MM SCREWDRIVER X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Dual composition ergonomic handle.
  • Rotating finger cap.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Tip Style
    Slotted
  • Length
    2-3/8 in
  • Manufacturer Upc Number
    843854020042
  • Weight
    0.04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought