Overview
Mfr description
PSTX10150 TORX 10 PRECISION
- Made from S2 modified shock resistant steel for professional performance and durability.
- Dual composition ergonomic handle.
- Rotating finger cap.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Tip StyleTORX
- Length2-3/8 in
- Manufacturer Upc Number843854007333
- Weight0.034
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data