Overview
Mfr description
RTT25SD TORX TAMPER 25 SCREWDRIVER X 4"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Dual composition ergonomic handle.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
Specifications
- Manufacturer Upc Number843854007517
- Weight0.164
- Drive TypeTorx Tamperproof
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data