Specifications
Dimensions
- Drive Size1/4 in
- Length3-1/2 in
Details
- Drive StyleFemale Hex
- Finish CoatingSatin Chrome
- MaterialS2 Modified Steel
- Number of Gear Teeth72
- Set or IndividualIndividual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)