Motion
V27-BRH
27pc Bit & Hand Driver Set w/ Ratchet
MI ITEM #13109331
MFR #V27-BRH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27pc Bit & Hand Driver Set w/ Ratchet
MI ITEM #13109331
MFR #V27-BRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Color
    Gunmetal Grey + Chrome
  • Finish Coating
    Gunmetal Grey + Chrome
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    843854021797
  • Material
    S2 Modified Steel

Overview

Mfr description
V27-BRH 27PC BIT & HAND DRIVER SET W/
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Includes industrial grade ratcheting bit wrench.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought