Overview
Mfr description
V32-1P 32PC STANDARD DRIVER BIT SET
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- Case includes convenient belt clip design.
Specifications
- Individual Bit Or Bit SetBit Set
- MaterialS2 Modified Steel
- Manufacturer Upc Number843854006077
- Drive Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data