Overview
Mfr description
145MN516 5/16 MAG NUTSETTER X 1-3/4"
- Made from S2 modified shock resistant steel for professional performance and durability.
- High strength industrial magnet.
- Standard 1/4" shank fits most power tools and chuck adapters.
Specifications
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854002581
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
- Length1-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data