Specifications
Dimensions
- Drive Size1/4 in
- Opening Size1/4 in
- Socket Size1/4 in
Details
- Color FinishBlack
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854011286
- MaterialS2 Modified Steel
- Socket Points6 PT
- Socket TypeLong
- UPC_NO843854011286
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)