Overview
Mfr description
21002 3/8 SQ DR 10MM IMPACT SOCKET LONG
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size3/8 in
- Color FinishBlack
- Socket Size10 mm
- MaterialS2 Modified Steel
- Socket Points6 PT
- Overall Length50 mm
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854012696
- UPC_NO843854012696
- Socket TypeLong
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data