Motion
27162
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Long Type, Black Oxide Finish
Mi Item #13109426
MFR #27162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Long Type, Black Oxide Finish
Mi Item #13109426
MFR #27162

Mfr description
27162 3/8 SQ DR 7/16 IMPACT SOCKET LONG
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.0000 in
  • Socket Size
    7/16 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854013402
  • Material
    S2 Modified Steel
  • Socket Points
    6 PT
  • Socket Type
    Long
  • UPC_NO
    843854013402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)