1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Vega Industries
31703
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #
13109452
MFR #
31703
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Vega Industries 31703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
31703
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #
13109452
MFR #
31703
Mfr description
31703 1/2 SQ DR 17MM IMPACT SOCKET LONG
Made from high grade alloy steel.
Rounded corners on hex and square opening for stress relief.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
80 mm
Socket Size
17 mm
Details
Color Finish
Black
Finish Coating
Black Oxide
Manufacturer Upc Number
843854019633
Material
4140 Steel
Socket Points
6 PT
Socket Type
Long
UPC_NO
843854019633
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items