Overview
Mfr description
33203 1/2 SQ DR 32MM IMPACT SOCKET LONG
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size32 mm
- Material4140 Steel
- Socket Points6 PT
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854019695
- UPC_NO843854019695
- Socket TypeLong
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data