Overview
Mfr description
37163 1/2 SQ DR 7/16 IMPACT SOCKET LONG
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size7/16 in
- Material4140 Steel
- Socket Points6 PT
- Overall Length3.2000 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854018810
- UPC_NO843854018810
- Socket TypeLong
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data