Motion
318163
Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #13109485
MFR #318163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #13109485
MFR #318163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
318163 1/2 SQ DR 1-1/8 IMPACT SOCKET
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    1/2 in
  • Color Finish
    Black
  • Socket Size
    1-1/8 in
  • Material
    4140 Steel
  • Socket Points
    6 PT
  • Overall Length
    3.2000 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854018926
  • UPC_NO
    843854018926
  • Opening Size
    1-1/8 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought