Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #2 10-32 Threaded Bit x 2" Extra Hard
Mi Item #13109496
MFR #103245P2X

Mfr description
103245P2X PHILLIPS 2 10-32 BIT X 2" EX.
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Color
    Black
  • Finish Coating
    Manganese Phosphate
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854011316
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)