Motion
1150F05A
Slotted 4-5 Power Bit x 6"
MI ITEM #13109528
MFR #1150F05A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted 4-5 Power Bit x 6"
MI ITEM #13109528
MFR #1150F05A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1150F05A SLOTTED 4-5 POWER BIT X 6"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Slotted
  • Bit Tip Size
    .033 x .182
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854000181
  • Drive Size
    1/4 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text