Motion
1150MN616S 3/8 MAG NUTSETTER X 6"

Vega Industries
1150MN616S 3/8 MAG NUTSETTER X 6"

3/8 Mag Nutsetter x 6"
MI ITEM #13109555
MFR #1150MN616S 3/8 MAG NUTSETTER X 6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
1150MN616S 3/8 MAG NUTSETTER X 6"

3/8 Mag Nutsetter x 6"
MI ITEM #13109555
MFR #1150MN616S 3/8 MAG NUTSETTER X 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1150MN616S 3/8 MAG NUTSETTER X 6"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Standard 1/4" shank fits most power tools and chuck adapters.

Specifications

  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854000297
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought