Motion
1150R2A-R
Square #2 Power Bit x 6" Red
MI ITEM #13109573
MFR #1150R2A-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square #2 Power Bit x 6" Red
MI ITEM #13109573
MFR #1150R2A-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1150R2A-R SQUARE 2 POWER BIT X 6" RED
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Color coded for easy identification and torsion zone absorbs Impact and extends bit life

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Square
  • Bit Tip Size
    2
  • Material
    S2 Modified Steel
  • Finish Coating
    Metal Red
  • Manufacturer Upc Number
    843854024217
  • Drive Size
    1/4 in
  • Color
    Metal Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought