Overview
Mfr description
11EP10 1/4 X 1/4 IMPACT SOCKET EXT. X
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/4 in
- Color FinishBlack
- MaterialS2 Modified Steel
- Finish CoatingManganese Phosphate
- Manufacturer Upc Number843854011811
- Opening Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data