Motion
120H040SB
Hex 4mm Socket Bit x 3/4" - 1/4 Sq Dr
MI ITEM #13109631
MFR #120H040SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex 4mm Socket Bit x 3/4" - 1/4 Sq Dr
MI ITEM #13109631
MFR #120H040SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120H040SB HEX 4MM SOCKET BIT X 3/4" -
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 1 piece construction increases durability and service life of bit.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex
  • Bit Tip Size
    4mm
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854008897
  • Drive Size
    1/4 in
  • Bit Type
    Socket Bit
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought