Motion
120T30SB
TORX 30 Socket Bit x 3/4" - 1/4 Sq Dr
Mi Item #13109654
MFR #120T30SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX 30 Socket Bit x 3/4" - 1/4 Sq Dr
Mi Item #13109654
MFR #120T30SB

Mfr description
120T30SB TORX 30 SOCKET BIT X 3/4" -
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 1 piece construction increases durability and service life of bit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    30
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    TORX
  • Bit Type
    Socket Bit
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854009122
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)