Overview
Mfr description
122430P2 PHILLIPS 2 12-24 THREADED BIT
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- Precision controlled heat treatment for extreme durability and wear protection.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips
- Bit Tip Size#2
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854007623
- Drive Size42728
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data