Overview
Mfr description
125BP040A 4MM BALL POINT BIT X 1"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Standard 1/4" shank fits most power tools and chuck adapters.
- Precision controlled heat treatment for extreme durability and wear protection.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleBall-End Hex
- Bit Tip Size4mm
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854025382
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data