Motion
125H030A
Hex 3mm Insert Bit x 1"
MI ITEM #13109735
MFR #125H030A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex 3mm Insert Bit x 1"
MI ITEM #13109735
MFR #125H030A

Mfr description
125H030A HEX 3MM INSERT BIT X 1"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    3mm
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854000983
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)