1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Vega Industries
125HT050A
Hex Tamper 5mm Insert Bit x 1"
MI ITEM #
13109757
MFR #
125HT050A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
Vega Industries 125HT050A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
125HT050A
Hex Tamper 5mm Insert Bit x 1"
MI ITEM #
13109757
MFR #
125HT050A
Mfr description
125HT050A HEX TAMPER 5MM INSERT BIT X 1"
Made from S2 modified shock resistant steel for professional performance and durability.
Proprietary precision CNC machined tips for excellent fit in fastener recess.
Precision controlled heat treatment for extreme durability and wear protection.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bit Tip Size
5mm
Drive Size
1/4 in
Details
Bit Tip Style
Hex Tamper
Color
Gunmetal Grey
Finish Coating
Gunmetal Grey
Individual Bit Or Bit Set
Individual Bit
Manufacturer Upc Number
843854001218
Material
S2 Modified Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items