Overview
Mfr description
125HT080A HEX TAMPER 8MM INSERT BIT X 1"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- Precision controlled heat treatment for extreme durability and wear protection.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleHex Tamper
- Bit Tip Size8mm
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854001270
- Drive Size1/4 in
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data