Motion
125HT1264A

Vega Industries
125HT1264A

Hex Tamper 3/16 Insert Bit x 1"
Mi Item #13109767
MFR #125HT1264A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
125HT1264A

Hex Tamper 3/16 Insert Bit x 1"
Mi Item #13109767
MFR #125HT1264A

Mfr description
125HT1264A HEX TAMPER 3/16 INSERT BIT X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    3/16"
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    Hex Tamper
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854001317
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)