Motion
125HTS2SB
HTS-2 Socket Bit x 1" - 1/4 Sq Dr
MI ITEM #13109772
MFR #125HTS2SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS-2 Socket Bit x 1" - 1/4 Sq Dr
MI ITEM #13109772
MFR #125HTS2SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125HTS2SB HTS-2 SOCKET BIT X 1" - 1/4
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 1 piece construction increases durability and service life of bit.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    HTS
  • Bit Tip Size
    2
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854016076
  • Drive Size
    1/4 in
  • Bit Type
    Socket Bit
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text