Motion
125IPR15
TORX PLUS Tamper 15 Insert Bit x 1"
MI ITEM #13109781
MFR #125IPR15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX PLUS Tamper 15 Insert Bit x 1"
MI ITEM #13109781
MFR #125IPR15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125IPR15 TORX PLUS TAMPER 15 INSERT BIT
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    TORX Plus Tamper
  • Bit Tip Size
    15
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854010715
  • Drive Size
    1/4 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought