Motion
125P1FX
Phillips #1 Full Body Insert Bit x 1" Extra Hard
MI ITEM #13109803
MFR #125P1FX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #1 Full Body Insert Bit x 1" Extra Hard
MI ITEM #13109803
MFR #125P1FX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125P1FX PHILLIPS 1 FULL BODY BIT X 1"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #1
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854001409
  • Drive Size
    1/4 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought