Motion
125P2CR-TI

Vega Industries
125P2CR-TI

Phillips ACR #2 Insert Bit x 1" TiN
MI ITEM #13109810
MFR #125P2CR-TI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
125P2CR-TI

Phillips ACR #2 Insert Bit x 1" TiN
MI ITEM #13109810
MFR #125P2CR-TI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125P2CR-TI PHILLIPS ACR 2 INSERT BIT X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Titanium nitride bits have a rough surface creating millions of micro gripping points.
  • ACR ribs reduce stripping, increase torque and enhance off-angle drivability.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #2
  • Material
    S2 Modified Steel
  • Finish Coating
    Titanium Nitride
  • Manufacturer Upc Number
    843854010371
  • Drive Size
    1/4 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought