Motion
125P2RX
Phillips #2 Reduced Insert Bit x 1" Extra Hard
MI ITEM #13109816
MFR #125P2RX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #2 Reduced Insert Bit x 1" Extra Hard
MI ITEM #13109816
MFR #125P2RX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125P2RX PHILLIPS 2 REDUCED BIT X 1" EX.
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Reduced head diameter for additional clearance commonly needed with drywall screws.
  • Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #2
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854001508
  • Drive Size
    1/4 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought