Specifications
Dimensions
- Bit Tip Size2
- Drive Size1/4 in
Details
- Bit Tip StyleSquare
- ColorMetal Red
- Finish CoatingMetal Red
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854024255
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)