Overview
Mfr description
125R3AX SQUARE 3 INSERT BIT X 1" EXTRA
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleSquare
- Bit Tip Size#3
- MaterialS2 Modified Steel
- Finish CoatingManganese Phosphate
- Manufacturer Upc Number843854006244
- Drive Size1/4 in
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data