1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
Vega Industries 125T20DT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
125T20DT
TORX 20 Insert Bit x 1" Diamond Tip
MI ITEM #
13109870
MFR #
125T20DT
Mfr description
125T20DT TORX 20 INSERT BIT X 1"
Made from S2 modified shock resistant steel for professional performance and durability.
Diamond grit is embedded in the steel improving screw engagement and reducing risk of damage to the recess.
This extra hard diamond coating wears less and grips better than a Titanium coating.
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bit Tip Size
20
Drive Size
1/4 in
Details
Bit Tip Style
TORX
Color
Diamond Tip
Finish Coating
Diamond Tip
Individual Bit Or Bit Set
Individual Bit
Manufacturer Upc Number
843854008606
Material
S2 Modified Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items