Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORQ-SET 6 Insert Bit x 1" Diamond Tip
MI ITEM #13109892
MFR #125TS06DT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
125TS06DT TORQ-SET 6 INSERT BIT X 1"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Diamond grit is embedded in the steel improving screw engagement and reducing risk of damage to the recess.
  • This extra hard diamond coating wears less and grips better than a Titanium coating.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    TORQ-SET
  • Bit Tip Size
    6
  • Material
    S2 Modified Steel
  • Finish Coating
    Diamond Tip
  • Manufacturer Upc Number
    843854008705
  • Drive Size
    1/4 in
  • Color
    Diamond Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought