Overview
Mfr description
125TS10-TI TORQ-SET 10 INSERT BIT X 1"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- Titanium nitride bits have a rough surface creating millions of micro gripping points.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleTORQ-SET
- Bit Tip Size10
- MaterialS2 Modified Steel
- Finish CoatingTitanium Nitride
- Manufacturer Upc Number843854015888
- Drive Size1/4 in
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data