Motion
125TT25A
TORX Tamper 25 Insert Bit x 1"
MI ITEM #13109915
MFR #125TT25A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX Tamper 25 Insert Bit x 1"
MI ITEM #13109915
MFR #125TT25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    25
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    TORX Tamper
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854002093
  • Material
    S2 Modified Steel
  • Tamper Resistant
    Tamper-Resistant

Overview

Mfr description
125TT25A TORX TAMPER 25 INSERT BIT X 1"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought