Motion
125TT27A
TORX Tamper 27 Insert Bit x 1"
Mi Item #13109916
MFR #125TT27A
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX Tamper 27 Insert Bit x 1"
Mi Item #13109916
MFR #125TT27A

Mfr description
125TT27A TORX TAMPER 27 INSERT BIT X 1"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Bit Tip Size
    27
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    TORX Tamper
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854002109
  • Material
    S2 Modified Steel
  • Tamper Resistant
    Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)