Overview
Mfr description
125Z2DT POZIDRIV 2 INSERT BIT X 1"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Diamond grit is embedded in the steel improving screw engagement and reducing risk of damage to the recess.
- This extra hard diamond coating wears less and grips better than a Titanium coating.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePOZIDRIV
- Bit Tip Size#2
- MaterialS2 Modified Steel
- Finish CoatingDiamond Tip
- Manufacturer Upc Number843854008514
- Drive Size1/4 in
- ColorDiamond Tip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data