Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 3/8 Impact Socket Adapter x 1" Ball
MI ITEM #13109944
MFR #12EB1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12EB1 1/4 X 3/8 IMPACT SOCKET ADAPTER
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    1/4 in
  • Color Finish
    Black
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854011927
  • Opening Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought