Motion
145MN416R 1/4 LOBULAR MAG NUTSETTER X

Vega Industries
145MN416R 1/4 LOBULAR MAG NUTSETTER X

1/4 Lobular Mag Nutsetter x 1-3/4"
Mi Item #13109999
MFR #145MN416R 1/4 LOBULAR MAG NUTSETTER X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
145MN416R 1/4 LOBULAR MAG NUTSETTER X

1/4 Lobular Mag Nutsetter x 1-3/4"
Mi Item #13109999
MFR #145MN416R 1/4 LOBULAR MAG NUTSETTER X

Mfr description
145MN416R 1/4 LOBULAR MAG NUTSETTER X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Lobular design reduces stripping damage of hex head fasteners by driving the fastener on the sides instead of the corners.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-3/4 in

Details

  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854002567
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)