Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
145MN416-TH 1/4 MAG NUTSETTER X 1-3/4"

1/4 Mag Nutsetter x 1-3/4" - Thin Wall
MI ITEM #13110000
MFR #145MN416-TH 1/4 MAG NUTSETTER X 1-3/4"

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
145MN416-TH 1/4 MAG NUTSETTER X 1-3/4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Standard 1/4" shank fits most power tools and chuck adapters.

Specifications

  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854012016
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought