Motion
145MN716R 7/16 LOBULAR MAG NUTSETTER X

Vega Industries
145MN716R 7/16 LOBULAR MAG NUTSETTER X

7/16 Lobular Mag Nutsetter x 1-3/4"
MI ITEM #13110005
MFR #145MN716R 7/16 LOBULAR MAG NUTSETTER X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
145MN716R 7/16 LOBULAR MAG NUTSETTER X

7/16 Lobular Mag Nutsetter x 1-3/4"
MI ITEM #13110005
MFR #145MN716R 7/16 LOBULAR MAG NUTSETTER X

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
145MN716R 7/16 LOBULAR MAG NUTSETTER X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Lobular design reduces stripping damage of hex head fasteners by driving the fastener on the sides instead of the corners.

Specifications

  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854002642
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought