Motion
150BPMCS9
Ball-End Hex x 2" 9 PC SET (Metric)
MI ITEM #13110036
MFR #150BPMCS9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball-End Hex x 2" 9 PC SET (Metric)
MI ITEM #13110036
MFR #150BPMCS9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm

Details

  • Bit Tip Style
    Ball-End Hex
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    843854025863
  • Material
    S2 Modified Steel

Overview

Mfr description
150BPMCS9 BALL-END HEX X 2" 9PC SET
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Standard 1/4" shank fits most power tools and chuck adapters.
  • Precision controlled heat treatment for extreme durability and wear protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought