Motion
150BPSCS10

Vega Industries
150BPSCS10

Ball-End Hex x 2" 10 PC SET (SAE)
MI ITEM #13110037
MFR #150BPSCS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
150BPSCS10

Ball-End Hex x 2" 10 PC SET (SAE)
MI ITEM #13110037
MFR #150BPSCS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150BPSCS10 BALL-END HEX X 2" 10PC SET
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Standard 1/4" shank fits most power tools and chuck adapters.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Bit Set
  • Bit Tip Style
    Ball-End Hex
  • Bit Tip Size
    9/64, 5/32, 3/16, 7/32, 1/41/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854025856
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought