Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #2 + Slotted 5.5 x 2" D/E Insert Bit x 2"
MI ITEM #13110086
MFR #150P2F55D

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
150P2F55D PHILLIPS 2 + SLOTTED 5.5 D/E
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips + Slotted
  • Bit Tip Size
    P2 + Slotted 5.5mm
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854003076
  • Drive Size
    1/4 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought