Motion
150P2F8D
Phillips #2 + Slotted 1/4 x 2" D/E Insert Bit x 2"
MI ITEM #13110087
MFR #150P2F8D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #2 + Slotted 1/4 x 2" D/E Insert Bit x 2"
MI ITEM #13110087
MFR #150P2F8D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150P2F8D PHILLIPS 2 + SLOTTED 1/4 D/E
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips + Slotted
  • Bit Tip Size
    P2 + Slotted 1/4"
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854021926
  • Drive Size
    1/4 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought