Motion
150P3ACR
Phillips ACR #3 Power Bit x 2"
Mi Item #13110094
MFR #150P3ACR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips ACR #3 Power Bit x 2"
Mi Item #13110094
MFR #150P3ACR

Mfr description
150P3ACR PHILLIPS ACR 3 POWER BIT X 2"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • ACR ribs reduce stripping, increase torque and enhance off-angle drivability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #3
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854003137
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)